Y manifold for insulated corrugated pipe
Y-distributor
Y-DISITR-F.CND-PLA-BLCK-NW17/13/13
Art.-no. 0771991733
EAN 4011231772570
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Not to ADR/GGVS
Product information
Datasheets(X)
![]() | |
Colour | Black |
Type description | 17 - 13 - 13 |
Diameter of manifold input (ØA) | 16.3 mm |
Diameter of manifold outlet (B) | 12.4 mm |
Diameter of manifold outlet 2 (C) | 12.4 mm |
Min./max. temperature conditions | -40 to 135 °C |
Material | PA 6.6 - Polyamide |
