Xenonlight halogen bulb + 50 % For drivers who care about design but do not wish to sacrifice safety
Halogen bulb vehicle Xenonlight plus 50 %
BULB-H1-(XENONLIGHT 50)-P14,5S-12V-55W
Art.-no.
0720111151
EAN 4050642681187
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For drivers who care about design but do not wish to sacrifice safety.
Lights the road up to 50 % more with a beam of 50-75 m
Faster response times in the presence of obstacles, risks and signs
Relaxed, fatigue-free driving
The blue-white light relieves the eyes
Optimal design with silver cover
Perfect for lights with transparent glass
Elegant product packaging to promote counter sales
Product information
Datasheets(X)
Application area
Passenger cars
Type description | H1 xenon light + 50% |
Nominal voltage | 12 V/DC |
Socket designation | P14,5s |
Power rating | 55 W |