Workshop trolley, standard
WRKSHPTRLY-DRAWER
Art.-no. 071593 26
EAN 4011231750707
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L) | 800 mm |
Width (B) | 500 mm |
Height (H) | 880 mm |
Material | Sheet steel |
Colour | Traffic red RAL 3020 |