Welcome to Würth India For trade customers only

Workshop trolley WE

WRKSHPTRLY-WE7

Art.-no. 0962636007

EAN 4045727489215

Individual price display after login
Workshop trolley WE

Art.-no. 0962636007

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid, spacious workshop trolley with numerous practical details
  • Extremely robust sheet-steel construction

  • External dimensions incl. handle (W x D x H): 758 x 450 x 1017 mm

  • Total load: 500 kg

  • Ball bearing-mounted, fully extending drawers, load capacity up to 35 kg

  • Drawer dimensions are suitable for tool assortments in foam inserts

  • Sturdy side handle

  • Rubber wheels, steering wheels ∅ 120 mm (one with locking brake), running wheels ∅ 120 mm

  • Wide range of accessories

  • Sidewalls with square perforation for accessories from perforated plate range


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
Notice

Drawer colour


Colour selection depends on the housing. Drawers are normally black with silver unlocking strips.



Please state your preferred RAL colour under the item description on your order

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of drawers

7 PCS

Material

Sheet steel

Material of worktop

Rubber mat

Load capacity

500 kg

Width

758 mm

Depth

450 mm

Pullout type

Ball-bearing

Number of rolls

4 PCS

Height

1017 mm

Drawer design

5 drawers, W 568 x D 402 x H 62 mm, 1 drawer, W 568 x D 402 x H 132 mm, 1 drawer, W 568 x D 402 x H 202 mm

Product weight (per item)

58500.000 g

Load capacity of drawer

35 kg

Width x depth x height (external dimension)

758 x 450 x 1017 mm

Colour

Carmine red RAL 3002

Design of the rolls

1 swivel castor with brake (D: 120 mm), 1 swivel castor without brake (D: 120 mm), 2 fixed castors without brake (D: 120 mm)

Type description

WE7

Surface

Powder-coated

Colour of drawer

Black

Spare parts for this product:
Lock with 2 keys for WE series workshop trolleys and WE system assembly workbenches

LOK-(F.WRKSHPTRLY-WE)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information