Workshop trolley WE
WRKSHPTRLY-WE5
Art.-no. 0962636005
EAN 4045727489161
Register now and access more than 125,000 products
- Extremely robust sheet-steel construction
- External dimensions incl. handle (W x D x H): 758 x 450 x 1017 mm
- Total load: 500 kg
- Ball bearing-mounted, fully extending drawers, load capacity up to 35 kg
- Drawer dimensions are suitable for tool assortments in foam inserts
- Sturdy side handle
- Rubber wheels, steering wheels ∅ 120 mm (one with locking brake), running wheels ∅ 120 mm
- Wide range of accessories
- Sidewalls with square perforation for accessories from perforated plate range
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
Drawer colour
Colour selection depends on the housing. Drawers are normally black with silver unlocking strips.
Please state your preferred RAL colour under the item description on your order
Datasheets(X)
Number of drawers | 5 PCS |
Material | Sheet steel |
Material of worktop | Rubber mat |
Load capacity | 500 kg |
Width | 758 mm |
Depth | 450 mm |
Pullout type | Ball-bearing |
Number of rolls | 4 PCS |
Height | 1017 mm |
Drawer design | 1 drawer, W 568 x D 402 x H 62 mm, 3 drawers, W 568 x D 402 x H 132 mm, 1 drawer, W 568 x D 402 x H 202 mm |
Product weight (per item) | 56000.000 g |
Load capacity of drawer | 35 kg |
Width x depth x height (external dimension) | 758 x 450 x 1017 mm |
Colour | Carmine red RAL 3002 |
Design of the rolls | 1 swivel castor with brake (D: 120 mm), 1 swivel castor without brake (D: 120 mm), 2 fixed castors without brake (D: 120 mm) |
Type description | WE5 |
Surface | Powder-coated |
Colour of drawer | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!