Welcome to Würth India For trade customers only

Wood dry sandpaper disc

Wood sandpaper disc alu oxide
DSPAP-HOKLP-YELLOW-6HO-P100-D150MM

Art.-no. 0581452100

EAN 4052703993017

Individual price display after login
Wood dry sandpaper disc

Art.-no. 0581452100

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For machining veneers and solid wood, sanding edges, rims and flat parts.
  • Open scattering

  • Aggressive initial and long-term sanding

  • Uniform grinding finish without scratches

  • Very good finish and cool sanding

  • No breaking out of grain

  • Long service life

  • High degree of material removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Washer

Diameter (Ø)

150 mm

Grid size

P100

Hole pattern

6-hole inside

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide (corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information