Welcome to Würth India For trade customers only

Windscreen removal set

Windscreen removal set, Maxi, 9 pieces
WNDWREMTL-KIT-9PCS

Art.-no. 071458 211

EAN 4050642871076

Individual price display after login
Windscreen removal set

Art.-no. 071458 211

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rapid and simple removal of bonded front and rear windscreens, particularly with narrow gaps at pane edges

Manageable handling for one-person operation


The entire system remains positioned centrally on the window thanks to the ratchet spool, which only needs to be positioned once. Only the deflection unit needs to be repositioned four times.



No need to remove interior panelling


With use of protector insert and very flat wire deflection unit. No damage to clips, cables, airbags and sensors.



No damage to glass panes or sealing lips


Thanks to circumferential wire guide directly on adhesive bead. This enables undamaged windows to be remounted.



Simple cutting action in corner areas


Perfect, flat wire guide with two deflection rollers



Suction cup does not slip under high tensile forces


Thanks to lockable telescopic arm and very large suction cup



Optimum assortment


Assortment contains all tools, aids and operational safety products required for windscreen removal

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Windscreen removal set including:
1 x
Windscreen removal tool

WNDWREMTL-COMPL

Description: Rapid and simple removal of bonded front and rear windscreens, particularly with narrow clearance at pane edges
Quantity: 1 x
1 x
Wire feeder

WREPRB-INSERT

Description: For piercing adhesive bead and inserting cutting wire
Quantity: 1 x
1 x
Retaining hook

FSTNGHOK-WINDOWWIRE

Description: For securing cutting wire on vehicle
Quantity: 1 x
Assembly wedge set
1 x
Assembly wedge set

ASMBYWDGE-SET-PLA-4PCS

Description: For removing interior panelling and lifting sealing lips
Quantity: 1 x
1 x
Protector set

PROTRSET-SML-2PCS

Description: Protects internal panelling and instrument panel
Quantity: 1 x
1 x
Special steel cutting wire

CUTWRE-DSPROLL-SPECST-4PT-L50M

Description: Excellent flexibility with high tensile strength, particularly suitable for hard-to-reach areas
Quantity: 1 x
1 x
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Description:
Clear
Lightweight, well-fitting safety glasses
Quantity: 1 x
Mechanic's glove
1 x
Mechanics glove

PROTGLOV-SPEC-MECHANIC-SZ9

Description:
Size: 9
Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
Quantity: 1 x
1 x
Premium polypropylene tool box with removable tool insert

TLBOX-PLA-510X235X230MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information