Welcome to Würth India For trade customers only

Windscreen Bonding TROPICS+ CLASSIC

Windscreen/window adhesive Tropics Plus Classic
WNDWADH-TROPICS-PLUS-CLASC-BG-BLCK-600ML

Art.-no. 0890026230
EAN 4062856141333

Prices for customers after login
Windscreen Bonding TROPICS+ CLASSIC

Art.-no. 0890026230

Prices for customers after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

An elastic, single component, primeless polyurethane based windscreen adhesive with good stability

Excellent softness after curing, easy to cut, convenient for replacement


  • Short drive-away time

  • Short cut-off string

  • Good non-sagging characteristics


Excellent bonding performance, primeless



Will not influenced by car washing


Resistant to water and proprietary aqueous cleaning agents (including windscreen cleaner containing alcohol)

Notice
  • If original adhesive on the vehicle is not polyurethane based, it is obligatory to clean the original adhesive completely.

  • Not resistant to fuels, mineral oils, vegetable and animal fats and oils, organic acids, alcohol, concentrated mineral acids and caustic solutions or paint thinners
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For windscreen replacement on cars, trucks, utility vehicles, buses, transport vehicles and agriculture or construction machines.

Instructions
  • The windscreen surface must be clean and clear of any dirt or residue.

  • Use when the ambient, products and surface temperature are between 5℃ and 35℃.

  • Apply the adhesive while guiding the gun vertically, starting from the center at the bottom of the windscreen.

Contents

600 ml

Container

Bag

Chemical basis

Polyurethane

Colour

Black

Min. skin-formation time

20 min

Density/conditions

1.2 g/cm³ / at 23°C, 50% relative humidity

Max. open time /conditions

30 min / at 23°C and 50% humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Tensile shear strength

3 N/mm²

Shelf life from production/conditions

12 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight

Tensile strength

9.4 N/mm²

Shore A hardness

60 +/- 5

Product weight (per item)

870 g

Shelf life from production

12 Month

Density

1.2 g/cm³

Full curing speed

3.5 mm/d

Breaking elongation

450 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information