Window film Automotive
Sun protective film veh. 1ply non-reflective
WNDWPROTFOIL-VLT75PERCNT-1PLY-1SQFT
Art.-no. 0992920921
EAN 4053479195711
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
UV-blocking window film for cars.
- Unique UV protection: Delays fading of objects and decorations.
- Reducing the load on the air conditioning, energy saving.
- Long life and optimum cleaning.
- Glare reduction.
- Skin protection: Exposure to the sun’s harmful rays cancause skin cancer, aging and eye damage even through glass. Sun films protects against this deadly disease.
- No block for signals: Free to communicate outside by mobile phone or other electronics.
Product information
Datasheets(X)
Application areaFor glass of vehicle window.
Width | 30 cm |
Foil thickness without protective coating | 45 µm |
Translucency (%) | 75 % |
Length | 30 cm |
Radiation permeability | 15 % |
Max. ultraviolet permeability | 75 % |
Max. processing temperature | 53 °C |
Min. processing temperature | 0 °C |