Water pump pliers adjustable REDSTRIPE BASIC
WTRPMPPLRS-7IN
Art.-no. 0714170017
EAN 4068362296635
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L) | 179 mm |
Length of gripping jaws (E) | 34 mm |
Width of clamping jaw (B) | 11 mm |
Jaws thickness (C) | 7 mm |
Material | Non-alloy steel, C40 |
ISO | 5746 |
Material of handle | Polyvinyl chloride |
Surface | Phosphated |