Waste oil extractor
OILEXTR-2PACK-90LTR
Art.-no. 0715930910
EAN 4053479439228
Register now and access more than 125,000 products
Extraction by vacuum.
Optical control of the state of waste oil
Transparent suction head
By keeping on the maximum vacuum the oil can be sucked off from several cars consecutively (max. 65 liters)
Can be applied to most vehicles
Main suction pipe plus 6 suction probes & connection adapters
2 swivel wheels and removable small parts bin
Easy to use
Vacuum-charged unit is completely portable
Great for cars, boats, motorcycles.
Replacement Suction Probe (within delivery set)
- Dia. 5 mm, 700 mm, flexible
- Dia. 6 mm, 700 mm, flexible
- Dia. 7 mm, 1000 mm, flexible
- Dia. 8 mm, 700 mm, flexible
- Dia. 5 mm, 700 mm, malleable
- Dia. 6 mm, 700 mm, malleable
- Connection adapter for VW
- Connection adapter for BMW
Datasheets(X)
Bin capacity | 90 l |
Number of steering rollers | 2 PCS |
Number of fixed rollers | 2 PCS |
Max. suction capacity | 2 l/min |