Washer
DIN 125 steel 300 HV zinc plated yellow
WSH-DIN125-A-300HV-(A3C)-D17,0
Art.-no. 0407220160
EAN 4050382072573
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125 steel, 300 HV, yellow galvanised (A3C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Form | A |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 3 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
