Washer DIN 7349, steel, 100 HV, zinc-plated, blue passivated (A2K)
DIN 7349 steel 100 HV zinc plated
WSH-DIN7349-100HV-(A2K)-D17,0
Art.-no. 0497016
EAN 4038898364580
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 6 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
