Welcome to Würth India For trade customers only

Wall slitting cutter MSF 30

Wall chaser MSF 30
WLCHSR-EL-MSF30
MSF30

Art.-no. 07024141

EAN 4047376173767

Individual price display after login
Wall slitting cutter MSF 30

Art.-no. 07024141

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Handy, 1400-watt small wall slitting cutter with highly effective suction, including two diamond cutting discs.

Quick progress


Powerful 1400-watt motor with constant electronics for consistent rotation speed



Effort-saving work


Smooth working movement with vertical cuts from top to bottom



Effective suction


The extractor hood, completely closed to the side, ensures effective extraction even on plunging into the material.



Restart protection, overload protection and soft start


Protects the machine and the user.



Special dust seal


Fewer failures caused by dust deposits in the machine.

Notice

Caution: Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 45-M automatic item no. 07011461 is suitable for extracting this dust.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

1400 W

Min./max. idle speed

0-8200 rpm

Max. cutting disc diameter.

125 mm

Min./max. cutting depth

0-30 mm

Min./max. cutting width

10-30 mm

Weight of machine

3.9 kg

Cable length

4 m

Protection class

Protection class II/protective insulation

Wall slitting cutter MSF 30 including:
1 x
Bodywork chisel flat oval

HNDCHIS-BDYWRK-SL-HDS

Quantity: 1 x
Empty case for MSF 30
1 x
Empty case for MSF 30

CASE-EMPTY-MSF30

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Disposable breathing mask FFP1 NR D with valve

BREAMASK-VALVE-EN149-(FFP1-NR-D)

Polyamide/cotton coarse-knit glove

PROTGLOV-KNIT-WHITE-SZ8

Universal, rugged glove for all dry applications
x 1 pcs
Polyamide/cotton coarse-knit glove

PROTGLOV-KNIT-WHITE-SZ9

Universal, rugged glove for all dry applications
x 1 pcs
Polyamide/cotton coarse-knit glove

PROTGLOV-KNIT-WHITE-SZ10

Universal, rugged glove for all dry applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information