WÜPOFAST® zinc-plated blue chipboard screw
WÜPOFAST steel zinc plated FT countersunk head Z
SCR-CS-WO-Z2-(A2K)-4X13/8
Art.-no. 01984 13
EAN 4053479308715
Register now and access more than 125,000 products
Pozidrive recessed head
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
25° tip
Precision positioning on hard surfaces such as coated and waterproof chipboard and all types of wood, wooden materials and MDF.
Not for outdoor use
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 13 mm |
Head type | Countersunk head |
Head diameter (dh) | 8.0 mm |
Internal drive | Z2 |
Thread design | Full thread |
Thread length (lg) | 8 mm |
Angle of the tip | 34 Degree |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 0.886 g |
RoHS-compliant | Yes |
