W5 high-end power LED torch
TRCH-W5-LED-4XAAA
Art.-no. 0827807005
EAN 4050642661424
Register now and access more than 125,000 products
Unique, glare-free homogeneous light
Ideal as a work lamp
One-handed sliding focusing mechanism
Comfortable and much more convenient than the standard turning mechanism
Reflector lens technology
Reflector + lens = reflector lens for maximum light efficiency
Power switch technology
130% power button + 100% power mode + 15% energy-saving mode
Hard gold plated contacts
Optimum corrosion protection
Battery cartridge makes it easy to change the battery
Delivery includes holster and wrist strap
Batteries not included
Datasheets(X)
Luminous flux | 200 lm |
Adjustable focus | Yes |
Lighting range | 180 m |
IP protection class | IP 54 |
Battery designation | Micro AAA; LR03; AM4 |
Number of rechargeable batteries/batteries | 4 PCS |
Material of housing | Aluminium |
Surface | Anodised |
Colour | Black |
Number of lamps | 3 PCS |
Included in delivery | Holster, carrying strap or fastening clip |
Colour of light | White |