W-VD-A/F W-VD-A anchor rod hot-dip galvanised steel
ANC-(W-VD-A/F)-(HDG)-5.8-55-M24X300
Art.-no. 5915424300
EAN 4050641446671
Register now and access more than 125,000 products
Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)
Supplementary items for unapproved applications
The anchor rod is covered by the following approvals:
- Bonded anchor cartridge system W-VD, option 8: ETA-06/0074
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system WIT-Nordic, Option 1: ETA-12/0164
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
Datasheets(X)
Anchor rod can be used for the following cartridge systems and injection systems:
- Bonded anchor cartridge system W-VD, option 8 - non-cracked concrete
- Injection system CONCRETE-MULTI WIT-UH 300, option 1 - cracked and non-cracked concrete
- Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and non-cracked concrete
- Injection system WIT-Nordic, Option 1 - cracked and non-cracked concrete
- Injection system WIT-PE 500, Option 1 - cracked and non-cracked concrete
- Injection system BASIC WIT-PM 200, Option 7 - non-cracked concrete
W-VD-A/F (hot-dip galvanised steel) can be used in dry indoor areas
Type description | W-VD-A/F |
Metric anchor diameter | M24 |
Property class | 5.8 |
Attachment height (t fix) | 55 mm |
Anchor length (l) | 300 mm |
Effective anchoring depth (h ef) | 210 mm |
Nominal drill-bit diameter cartridge system (d 0) | 28 mm |
Nominal drill-bit diameter injection system (d 0) | 28 mm |
Drill hole depth (h 0) | 210 mm |
Approval | ETA-05/0034, ETA-09/0040, ETA-12/0164, ETA-12/0569, ETA-17/0127, ETA-19/0543 |
Material | Steel |
Surface | Hot dip galvanized |