Welcome to Würth India For trade customers only

W-MAX Express degreaser

W-MAX EXPRESS grease solvent
ASMBYCLNR-CHAIN LUBE (W-MAX) -100ML

Art.-no. 5982113501

EAN 4068362328190

Individual price display after login
W-MAX Express degreaser

Art.-no. 5982113501

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Cleans without leaving residue

  • Dries and cleans in seconds

  • Removes oil, grease, brake fluid and other contaminants, without the need to rinse the part.

  • Silicone/acetone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

100 ml

Colour

Colourless

Chemical basis

Mixed synthetic mineral oil

Density/conditions

0.88 g/cm³ / at 20°C

Acetone-free

Yes

Shelf life from production/conditions

18 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information