Welcome to Würth India For trade customers only

W-FB fixanchor Zinc plated steel

ANC-(W-FB/S)-(A2K)-30-47-M16X150

Art.-no. 5933216150

EAN 4062856646432

Individual price display after login
W-FB fixanchor Zinc plated steel

Art.-no. 5933216150

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Through bolt for standard applications in uncracked concrete
  • Economical when used in uncracked concrete

  • Flexible application due to two effective anchorage depths for different load requirements or fixture thicknesses

  • Suitable for pre-positioned installation, in-place installation and stand-off installation
Notice

The W-FB/S (galvanised steel) may only be used in dry indoor conditions.

European Technical Assessment ETA-20/0228 for individual fixing point, option 7, uncracked concrete:


Static or quasi-static action (M8-M16)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual fixing point or anchors in a redundant non-structural system with approval in uncracked concrete


  • In normal weight concrete C20/25 to C50/60 (uncracked concrete)

  • For pre-positioned installation, in-place installation and stand-off installation


Suitable for anchoring medium loads in concrete


  • Installation of e.g. metal constructions, supports, brackets, cable conduits, pipe conduits, wooden constructions, beams, joist brackets, purlins, collision protection, fence systems etc.

Metric anchor diameter

M16

Anchor length (l)

150 mm

Material

Steel

Surface

Zinc plated

Attachment height (t fix)

30 mm

Max. attachment height reduced (t fix, red)

47 mm

Drill hole depth (h 1)

110 mm

Drill hole depth reduced (h 1, red)

95 mm

Effective anchoring depth (h ef)

82 mm

Effective anchoring depth reduced (h ef, red)

65 mm

Embedding depth (h nom)

102 mm

Embedding depth (h nom,red)

85 mm

Washer diameter

30 mm

Width across flats

24 mm

Nominal drill-bit diameter (d 0)

16 mm

Torque during anchoring (T inst)

100 Nm

Through-hole in the component to be connected (d f)

18 mm

Thread length (L th)

65 mm

Type of assembly

Through-setting installation, Pre-setting installation, Stand-off installation

Approval

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information