W-FB fixanchor Zinc plated steel
ANC-(W-FB/S)-(A2K)-25-39-M8X90
Art.-no. 5933208090
EAN 4062856646289
Register now and access more than 125,000 products
- Economical when used in uncracked concrete
- Flexible application due to two effective anchorage depths for different load requirements or fixture thicknesses
- Suitable for pre-positioned installation, in-place installation and stand-off installation
The W-FB/S (galvanised steel) may only be used in dry indoor conditions.
European Technical Assessment ETA-20/0228 for individual fixing point, option 7, uncracked concrete:
Static or quasi-static action (M8-M16)
Datasheets(X)
Individual fixing point or anchors in a redundant non-structural system with approval in uncracked concrete
- In normal weight concrete C20/25 to C50/60 (uncracked concrete)
- For pre-positioned installation, in-place installation and stand-off installation
Suitable for anchoring medium loads in concrete
- Installation of e.g. metal constructions, supports, brackets, cable conduits, pipe conduits, wooden constructions, beams, joist brackets, purlins, collision protection, fence systems etc.
Metric anchor diameter | M8 |
Anchor length (l) | 90 mm |
Material | Steel |
Surface | Zinc plated |
Attachment height (t fix) | 25 mm |
Max. attachment height reduced (t fix, red) | 39 mm |
Drill hole depth (h 1) | 65 mm |
Drill hole depth reduced (h 1, red) | 50 mm |
Effective anchoring depth (h ef) | 44 mm |
Effective anchoring depth reduced (h ef, red) | 30 mm |
Embedding depth (h nom) | 56 mm |
Embedding depth (h nom,red) | 42 mm |
Washer diameter | 16 mm |
Width across flats | 13 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Torque during anchoring (T inst) | 15 Nm |
Through-hole in the component to be connected (d f) | 9 mm |
Thread length (L th) | 35 mm |
Type of assembly | Through-setting installation, Pre-setting installation, Stand-off installation |
Approval | Yes |