Welcome to Würth India For trade customers only

W-FAZ PRO/A4 Stainless steel

ANC-(W-FAZ PRO/A4)-A4-0-40-M10X100

Art.-no. 5930410020

EAN 4062856403974

Individual price display after login
W-FAZ PRO/A4 Stainless steel

Art.-no. 5930410020

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance stainless steel Fixanchor (CRC III) for cracked and uncracked concrete - for maximum load capacity and a reliable, long-lasting hold.
  • Highest loads at low spacing and edge distances: Large embedment depths enable a particularly high load capacity per anchor - even at reduced spacing and edge distances.

  • Quick installation, minimum effort: Extra-low embedment depths reduce drilling and embedment time and reduce the risk of reinforcement hits.

  • Economical and versatile: The freely selectable embedment depth enables optimum utilisation of the anchor - tailored to the application, load requirements and structural conditions.

  • Ideal for fastening close to edges: Minimal spacing and edge distances allow compact anchor plates as well as secure fastenings close to the concrete edge and in thin concrete members.

  • For applications subject to seismic activity: High performance under seismic activity - suitable for seismic performance categories C1 and C2.
Proof of Performance

European technical assessment ETA-20/0229 for single fixing point, option 1, cracked and uncracked concrete


  • Static or quasi-static loads.

  • Seismic activity, performance categories C1 and C2.

  • Fire resistance R30, R60, R90, R120.


Approved base materials


  • Cracked or uncracked concrete with a concrete compressive strength of C20/25 to C50/60 and C50/60 to C80/95.

  • Compressed, reinforced and non-reinforced normal weight concrete without fibres.

  • Steel fibre reinforced concrete (SFRC) with a concrete compressive strength of C20/25 to C50/60.


Load-bearing behaviour and fire exposure (standard time-temperature curve) - expert report no. GS 6.1/20-018-1


  • Fire duration 180 minutes (M8-M16).


Swiss Federal Office for Civil Protection (Bundesamt für Bevölkerungsschutz, BABS) - Approval for shock testing BZS D 20-602


  • Use in Swiss civil protection buildings (M8-M16, from standard anchorage depth hef,std).
Application area
Fastening of railings
Heavy steel structures
Post support bracket

Cable trays

Metal substructures

European technical assessment ETA-20/0229 for single fixing point, option 1, cracked and uncracked concrete


  • Static or quasi-static loads.

  • Seismic activity, performance categories C1 and C2.

  • Fire resistance R30, R60, R90, R120.


Approved base materials


  • Cracked or uncracked concrete with a concrete compressive strength of C20/25 to C50/60 and C50/60 to C80/95.

  • Compressed, reinforced and non-reinforced normal weight concrete without fibres.

  • Steel fibre reinforced concrete (SFRC) with a concrete compressive strength of C20/25 to C50/60.


Load-bearing behaviour and fire exposure (standard time-temperature curve) - expert report no. GS 6.1/20-018-1


  • Fire duration 180 minutes (M8-M16).


Swiss Federal Office for Civil Protection (Bundesamt für Bevölkerungsschutz, BABS) - Approval for shock testing BZS D 20-602


  • Use in Swiss civil protection buildings (M8-M16, from standard anchorage depth hef,std).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use as single fixing point or anchors in a redundant non-structural system with approval


  • In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete).

  • Suitable for pre-positioned installation, in-place installation and stand-off installation.


Suitable for anchoring medium to heavy loads in concrete:


Fastening of e.g. metal structures, supports, steel beams, brackets, railings, cable conduits, pipe conduits, wooden structures, beams, joist brackets etc.



Fastenings subject to seismic activity in earthquake-prone areas.



Fastenings subject to fire exposure.



W-FAZ PRO/A4 (A4 stainless steel) may be used in dry indoor areas and under all other conditions in accordance with EN 1993-1-4:2015-10 annex A, table A.3: CRC I-III.

Metric anchor diameter

M10

Anchor length (l)

100 mm

Min./max. height of the fixture (t fix)

0-40 mm

Attachment height standard (t fix,std)

20 mm

Min. effective anchoring depth (h ef, min)

40

Max. effective anchoring depth (h ef, max)

80 mm

Effective anchoring depth Standard (h ef, std)

60 mm

Usable length (B)

80 mm

Attachment height variable (t fix ,var)

B - hef

Disc diameter x disc thickness

20 x 2 mm

Width across flats

17 mm

Nominal drill-bit diameter (d 0)

10 mm

Drill hole depth variable (h 0, var)

hef + 9

Min. drill hole depth (h 0, min)

49 mm

Max. drill hole depth (h 0, max)

89 mm

Drill hole depth Standard (h 0, std)

69 mm

Material

Stainless steel A4

Surface

Coated

Torque during anchoring (T inst)

40 Nm

Through-hole in the component to be connected (d f)

12 mm

Thread type x anchor diameter x thread length (L th)

M10 x 55

Approval

ETA-20/0229

Seismology C1

Yes

Seismology C2

Yes

Performance data1) of an individual anchor without influence of the edge distance in accordance with ETA-20/0229
Anchor diameter [mm] M8 M10 M12 M16
Variable effective anchorage depth hef,var [mm] The anchoring depth can be selected variably between hef,min and hef,max. The Würth Technical Software helps you with the calculation.
hef,min hef,max hef,std hef,min hef,max hef,std hef,min hef,max hef,std hef,min hef,max hef,std
352) 90 45 40 100 60 50 125 70 65 160 85
In cracked concrete
Admissible centric tension load in concrete C 20/253) Nperm [kN] 3,4 4,5 4,5 4,1 8,1 7,6 5,8 10,5 9,6 8,6 16,7 12,9
Admissible shear load in concrete C 20/253) Vperm [kN] 9,2 9,6 9,6 11,6 15,9 15,9 19,1 22,7 22,7 29,2 39,7 39,7
Admissible bending moment Mperm [Nm] 15,4 31,4 56,6 127,4
In non-cracked concrete
Admissible centric tension load in concrete C 20/253) Nperm [kN] 4,9 9,4 7,1 5,9 11,9 10,9 8,3 20,0 13,7 12,3 23,8 18,4
Admissible shear load in concrete C 20/253) Vperm [kN] 9,6 15,9 22,7 39,7
Admissible bending moment Mperm [Nm] 15,4 31,4 56,6 127,4
Permissible load when exposed to fire (R30, R60, R90, R120), see European Technical Assessment ETA-20/0229
Permissible load when exposed to fire (F180) according to the uniform temperature curve based on TR20 see expert opinion no. GS 6.1/20-018-1
Installation parameters1)
Anchor diameter [mm] M12 M16
Variable effective anchorage depths hef hef,var hef,min hef,max hef,std hef,var hef,min hef,max hef,std
[mm] hef 50 125 70 hef 65 160 85
Setting depth hnom [mm] hef+10 60 135 80 hef+14 79 174 99
Minimum component thicknesses hmin [mm] max
(1.5·hef ; 100)
100 187,5 105 max
(1.5·hef ; 120)
120 240 127,5
Minimum spacing smin [mm] 50 65
Minimum edge distance cmin [mm] 55 65
Nominal drill diameter d0 [mm] 12 16
Diameter of cutting edges dcut ≤ [mm] 12,5 16,5
Drill hole depth h0 [mm] hef+10 60 135 80 hef+14 79 174 99
Through hole in attachment part df ≤ [mm] 14 18
Width across flats AF [mm] 19 24
Torque while installing anchor Tinst = [Nm] 60 110
Height of the hexagon nut tnut [mm] 10 13
Height x ∅ washer tw x dw [mm] 2.5 x 24 3 x 30
Installation parameters1)
Anchor diameter [mm] M8 M10
Variable effective anchorage depths hef hef,var hef,min hef,max hef,std hef,var hef,min hef,max hef,std
[mm] hef 35 90 45 hef 40 100 60
Setting depth hnom [mm] hef+8 43 98 53 hef+9 49 109 69
Minimum component thicknesses hmin [mm] max
(1.5·hef ; 80)
80 135 80 max
(1.5·hef ; 80)
80 150 90
Minimum spacing smin [mm] 35 40
Minimum edge distance cmin [mm] 40 45
Nominal drill diameter d0 [mm] 8 10
Diameter of cutting edges dcut ≤ [mm] 8,45 10,45
Drill hole depth h0 [mm] hef+8 43 98 53 hef+9 49 109 69
Through hole in attachment part df ≤ [mm] 9 12
Width across flats AF [mm] 13 17
Torque while installing anchor Tinst = [Nm] 15 40
Height of the hexagon nut tnut [mm] 6,5 8
Height x ∅ washer tw x dw [mm] 1.5 x 16 2 x 20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information