Welcome to Würth India For trade customers only

Voltage tester Multi-Tester Plus LED

Multi-Tester Plus LED
TEST-(MULTI-TEST-PLUS)-LED-1000V-IP65

Art.-no. 071553 320

EAN 4049557599984

Individual price display after login
Voltage tester Multi-Tester Plus LED

Art.-no. 071553 320

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

2-pole voltage tester with screw-in test tips and a measurement range up to 1,000 volt (for CAT IV)
  • Automatic measurement range selection

  • One-pole phase testing 100 V/AC

  • Two-pole phase testing (R and L)

  • Continuity test up to 500 kOhm (acoustic/optical)

  • FI/RCD test (30 mA) via two keys

  • LED torch function

  • Automatic display when ELV is exceeded, even without batteries (future change in IEC/EN 61243-3)

  • Screw-off 4 mm test tips for improved retention in the socket

  • Standard test tips for narrow test openings

  • New click system for optimal one-hand operation

  • Simply operated rotation system for adjusting the socket dimensions of protective earth and CEE sockets, one-hand operation

  • Optical signal in case of potentially fatal voltage (from 35 V)

TÜV-/GS-tested and approved, IEC/EN 61243-3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

Optical, 12 LEDs

Control panel

Finger contact / RCD buttons

Min. voltage measuring range

6 V/AC/DC

Max. voltage measuring range

1000 V/AC/DC

Min./max. electrical-resistance measuring range

0 kOhm-500 kOhm

Continuity testing, min. electrical resistance

0 kOhm

Continuity testing, max. electrical resistance

500 kOhm

Continuity testing, min./max. electrical resistance

0-500 kOhm

Min. voltage for phase testing

100 V/AC

Switchable load

Is ~ 30 mA ED (DT) = 30 sec.

Overvoltage protection category

CAT IV/1000 V

IP protection class

IP 65

Weight of device

200 g

EN standard

61243-3

Number of rechargeable batteries/batteries

2 PCS

Battery designation

Micro AAA

Width

70 mm

Rechargeable battery/battery permanently installed

No

Min. frequency

0 Hz

Length

238 mm

Max. frequency

400 Hz

Height

30 mm

Voltage tester Multi-Tester Plus LED including:
Alkaline manganese battery
2 x
Alkaline manganese battery

BTRY-ALKALI-MICRO-1,5V

Description: High capacity and holds the initial charge for a long period of time
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information