Vionaro H89 frame clear shape and 13 mm thin design
FRMSYS-VION-H89-GRAPHIT-NL400MM-R
Art.-no. F135119320
EAN 9003012647714
Register now and access more than 125,000 products
- Practical standard drawer for every application
- Straight 90° interior and exterior
- Three-dimensional adjustment in plus and minus range
- Integrated lateral, height and tilt angle adjustment
- Optional depth adjustment
- No work needed on base
- Tool-free front panel mounting
- Dynapro slide can be used for wooden and Vionaro drawers
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Attachment of cabinet rail with Euro screw Ø 6.3x14 mm or particle board screw Ø 4x16 mm.
![]() | |
Nominal length | 400 mm |
Height | 89 mm |
Colour | Graphite, similar to RAL 7015 |
Gloss level | Matt |
Material | Steel |
Surface | Epoxy coating |
Side adjustment | +/- 1.5 mm |
Height adjustment | +2,5 mm / -1,5 mm |
Tilt adjustment | + 2.5 mm/-1.5 mm |
Minimum installation depth | 403 mm |
| Key: | |||||
| B | Base | FST | Front overlay | NL | Nominal length |
| BB | Base width | KV | Front edge of cabinet | RW | Back panel |
| BL | Base length | LWK | Clear width of cabinet | RWB | Back panel width |
| FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
