Vertical clamp Basic with horizontal base and oil-resistant plastic handle
Vertical clamp Basic
QCKCLMP-VERTICAL-(110DGR-64DGR)-L78MM
Art.-no. 0714617078
EAN 4099618149122
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- For clamping and releasing workpieces in production or with equipment
- Suitable for clamping during welding, drilling, reaming, gluing etc.
Product information
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 1-component plastic |
Surface | Zinc plated |
Width of angled base (b1) | 64 mm |
Length of angled base (b2) | 53 mm |
Bore diameter (d1) | 8.7 mm |
Min./max. hole distance (a1) | 45-45 mm |
Hole distance 2 min./max. (a2) | 32-32 mm |
Height (h1) | 227 mm |
Min./max. clamping height (h2) | -11-12 mm |
Distance 1 (c1) | 87 |
Distance 2 (c2) | 25 mm |
Length (l1) | 177 mm |
Arm length (l2) | 124 mm |
Tension force (F1) | 4500 N |
Opening angle (α) | 90 Degree |
Thumbscrew size | M12 x 100 mm |
Product weight (per item) | 1295.000 g |
