Welcome to Würth India For trade customers only

Vertical clamp Basic with horizontal base and oil-resistant plastic handle

Vertical clamp Basic
QCKCLMP-VERTICAL-(100DGR-60DGR)-L38MM

Art.-no. 0714617038

EAN 4099618149146

Individual price display after login
Vertical clamp Basic with horizontal base and oil-resistant plastic handle

Art.-no. 0714617038

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For clamping and releasing workpieces in production or with equipment

  • Suitable for clamping during welding, drilling, reaming, gluing etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of handle

1-component plastic

Surface

Zinc plated

Width of angled base (b1)

64 mm

Length of angled base (b2)

53 mm

Bore diameter (d1)

8.7 mm

Min./max. hole distance (a1)

45-45 mm

Hole distance 2 min./max. (a2)

32-32 mm

Height (h1)

227 mm

Min./max. clamping height (h2)

-11-12 mm

Distance 1 (c1)

87

Distance 2 (c2)

25 mm

Length (l1)

177 mm

Arm length (l2)

124 mm

Tension force (F1)

4500 N

Opening angle (α)

90 Degree

Thumbscrew size

M12 x 100 mm

Product weight (per item)

1295.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information