Vertical clamp Basic with horizontal base and oil-resistant plastic handle
Vertical clamp Basic
QCKCLMP-VERTICAL-(100DGR-60DGR)-L107MM
Art.-no.
0714617107
EAN 4099618149092
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- For clamping and releasing workpieces in production or with equipment
- Suitable for clamping during welding, drilling, reaming, gluing etc.
Product information
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 1-component plastic |
Surface | Zinc plated |
Width of angled base (b1) | 47 mm |
Length of angled base (b2) | 35 mm |
Bore diameter (d1) | 7.1 mm |
Min./max. hole distance (a1) | 32-32 mm |
Hole distance 2 min./max. (a2) | 19-19 mm |
Height (h1) | 178 mm |
Min./max. clamping height (h2) | -6-4 mm |
Distance 1 (c1) | 48 mm |
Distance 2 (c2) | 20 mm |
Length (l1) | 110 mm |
Arm length (l2) | 75 mm |
Tension force (F1) | 2500 N |
Opening angle (α) | 90 Degree |
Thumbscrew size | M8 x 65 mm |
Product weight (per item) | 427.000 g |