Welcome to Würth India For trade customers only

Vertical clamp Basic With horizontal base and oil-resistant plastic handle

Vertical clamp Basic
QCKCLMP-VERTICAL-(100DGR-60DGR)-L61MM

Art.-no. 071461761
EAN 4099618149085

Prices for customers after login
Vertical clamp Basic With horizontal base and oil-resistant plastic handle

Art.-no. 071461761

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For clamping and releasing workpieces in production or with equipment

  • Suitable for clamping during welding, drilling, reaming, gluing etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of handle

1-component plastic

Surface

Zinc plated

Width of angled base (b1)

47 mm

Length of angled base (b2)

35 mm

Bore diameter (d1)

7.1 mm

Min./max. hole distance (a1)

32-32 mm

Hole distance 2 min./max. (a2)

19-19 mm

Height (h1)

178 mm

Min./max. clamping height (h2)

-6-4 mm

Distance 1 (c1)

48 mm

Distance 2 (c2)

20 mm

Length (l1)

110 mm

Arm length (l2)

75 mm

Tension force (F1)

2500 N

Opening angle (α)

90 Degree

Thumbscrew size

M8 x 65 mm

Product weight (per item)

427.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information