Vehicle sandpaper strip, ICE perfect
DSPAP-HOKLP-8HO-P150-70X125MM
Art.-no. 0574128015
EAN 4058794450781
Register now and access more than 125,000 products
No tear-out or fraying of disc at edges or dust extraction holes
Due to the highly tear-resistant plastic film
Short sanding time and efficient work with excellent results
- Fits all commercially available adhesive discs
Extremely high material removal and long service life
Thanks to extremely broad scattering in conjunction with stearate coating
3 in 1
- Strips 0574 167 xxx are perforated and can be separated into the desired size for different hand sanding blocks.
- 70 x 420 mm standard size
- 70 x 198 mm (produces 2 strips)
- 70 x 125 mm (produces 3 strips)
Datasheets(X)
Grains P80-P120
Initial sanding of factory primers on new parts (cataphoretic paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grains P100-P500
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
Grains P600-P3000
Removing dirt and flaws, orange peel effect, trapped dust and paint runs in clear lacquer.
Form | Rectangular |
Width x length | 70 mm x 125 mm |
Hole pattern | 8-hole |
Grid size | 150 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |