Welcome to Würth India For trade customers only

Vehicle sandpaper disc ICE perfect

Vehicle sandpaper disc ICE perfect
DSPAP-HOKLP-21HO-P150-D150MM

Art.-no. 0574353015

EAN 4058794450392

Individual price display after login
Vehicle sandpaper disc ICE perfect

Art.-no. 0574353015

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Used to sand fillers, old paints, HS top-coat paints, water-based paints, new-part factory primers, plastic parts and composite fibre materials (e.g. GFRP)

No tearing or fraying of disc around edges and extraction holes


Thanks to the highly tear-resistant plastic film



Quicker grinding times and effective operation with very positive results


  • 21-hole pattern for thorough all-over vacuuming of sanding dust

  • Suitable for all commercially available adhesive discs


Very high material removal rate and long service life


Thanks to extremely broad scattering in conjunction with stearate coating

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grains P80-P120


Initial sanding of factory primers on new parts (cataphoretic paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P100-P500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.



Grains P600-P3000


Removing dirt and flaws, orange peel effect, trapped dust and paint runs in clear lacquer.

Form

Round

Diameter (Ø)

150 mm

Grid size

150

Hole pattern

21-hole

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information