Welcome to Würth India For trade customers only

Vehicle sanding pad

Sanding pad vehicle
SNDPAD-(ALU-OXYD)-GREY-G1500

Art.-no. 0587004
EAN 4045989628339

Prices for customers after login
Vehicle sanding pad

Art.-no. 0587004

Prices for customers after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sanding in hard-to-reach areas such as door handle knobs, bumpers and radiator grilles.

Safe method of working


  • Sanding pad can be folded without kinks owing to the foam material

  • The foam material prevents pointed pressure on the surface - The risk of sanding through on edges, beading and curves is reduced to a minimum


Pressure-equalising, absorbent and permeable


The uniform structure of the foam material guarantees the controlled absorption and release of water.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • K280 fine: For sanding new composite parts, industrial primers, fillers and prior to filler application

  • K500 extra fine: For sanding old paint, paint damage, primers and for fine sanding prior to painting

  • K1000 super fine: Sanding for touching up, old paint, filler and for matting preparation

  • K1500 micro fine: Sanding for touching up, filler and new paints, removing trapped dust and orange peel effect
Instructions

Ideal for wet and dry sanding.

Length x width x height

140 x 115.0 x 5.0 mm

Grid size

1500

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information