Vehicle dry sandpaper SAHARA Soft
Sandpaper roll SAHARA Soft
DSPAP-ROLL-P320-115MMX25M
Art.-no.
057487 320
EAN 4045989028016
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Highly flexible hand sand paper laminated on foam. For all paint repair work with coarse, intermediate and fine sanding. For fast, convenient sanding of hard-to-reach areas, e.g. edges and curves in addition to dry sanding.
Highly flexible finishing paper on foam
- Fast, convenient sanding of hard-to-reach areas
- Optimum adjustment to tight radii, curvatures and recesses
Prevents sanding through on edges and curves.
Product information
Datasheets(X)
Form | Roll |
Width x length | 115 mm x 25 m |
Grid size | 320 |
Backing material | Highly flexible A-type finishing paper on foam |