Welcome to Würth India For trade customers only

Vehicle dry abrasive paper strip Arizona® perfect

DSPAP-P80-115X280MM

Art.-no. 5506143108

EAN 4045989429493

Individual price display after login
Vehicle dry abrasive paper strip Arizona® perfect

Art.-no. 5506143108

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.
  • Up to 20% higher material removal and service life increased by over 90%

  • Short sanding time and efficient work
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grains P40-P120


Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P100-P600


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.

Form

Strip

Width x length

115 mm x 280 mm

Hole pattern

Unpunched

Grid size

80

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Backing material P40-100, D-paper
P120-240, C-paper
P280-600, B-paper
Binding All-synthetic resin
Coating P40-180, stearate coating
P220-600, special coating that prevents clogging
Abrasive material P40-80 ceramic abrasive grain
P100-600, aluminium oxide
Scattering Open scattering
Colour Sand yellow
Available grit P40-600
Shapes Discs, strips and rolls

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information