Welcome to Würth India For trade customers only

Vehicle dry abrasive paper roll Arizona® Perfect

Sandpaper roll Arizona Perfect
DSPAP-ROLL-P220-115MMX50M

Art.-no. 5506247122

EAN 4045989429882

Individual price display after login
Vehicle dry abrasive paper roll Arizona® Perfect

Art.-no. 5506247122

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.
  • Up to 20% higher material removal and service life increased by over 90%

  • Short sanding time and efficient work
Backing materialP40-100, D-paper
P120-240, C-paper
P280-600, B-paper
BindingAll-synthetic resin
CoatingP40-180, stearate coating
P220-600, special coating that prevents clogging
Abrasive materialP40-80, ceramic abrasive grain
P100-600, aluminium oxide
ScatteringOpen scattering
ColourSand yellow
Available gritP40-600
ShapesDiscs, strips and rolls
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grains P40-P120


Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P100-P500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.

Form

Roll

Width x length

115 mm x 50 m

Grid size

220

Backing material

C-weight paper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information