Vehicle battery charger, 12 V to 120 V — 10 A
Vehicle battery charger, 12 V to 120 V — 10 A
CHRG-BTRY-VEH-12V/8A-2CON
Art.-no. 0827300127
EAN 4061975237361
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Charging current | 8 A |
Power rating | 1800 W |
Battery designation | 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece) |
Charging characteristics | IUoU |
IP protection class | Dependent on the cable installed |
Cable length | 60 cm |
Fully insulated charging terminals | No |
Length (battery charging cable with terminals) | 60 cm |
Cable cross section | 36 mm² |
Length x width x height | 15 x 28 x 13 mm |
Product weight (per item) | 10.900 kg |
Colour | White |
Reverse-polarity protection | Yes |