Welcome to Würth India For trade customers only

Valve setting blade

Valve feeler gauge
FELRGAU-ENG-CLARET-D0,55MM

Art.-no. 071351 31

EAN 4011231704946

Individual price display after login
Valve setting blade

Art.-no. 071351 31

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For testing and setting engine valves and for measuring gaps in guides, bearings, pistons etc.
  • Designated colours for easy identification of the respective blades

  • Gauge blades with easily readable dimensions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade thickness

0.55 mm

Sheet width

12.7 mm

Sheet length

45 mm

Length

104 mm

Colour

Wine red

Material of blade

Spring steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information