VACUUM CLEANER VACUUM CLEANER WET & DRY
Vacuum cleaner Heavy Duty with handle
VACCLNR-WET/DRY-EL-2ENG-1300W-78LTR
Art.-no. 0702400803
EAN 4053479258928
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
STAINLESS STEEL TANK INDUSTRIAL VACUUM CLEANER
- Ideal for any type of floor or carpet surface to remove dry and wet dust.
Product information
Datasheets(X)
Air current | 440 m³/h |
Bin capacity | 78 l |
Max power | 2600 W |
Cable length | 2.5 m |
Sound-pressure level | 76.5 dB |
IP protection class | IP X4 |
Length | 64 cm |
Height | 105 cm |