Welcome to Würth India For trade customers only

Underlay membrane and roof protection film WÜTOP® Thermo ND/SK

Joist and roof protection film, WÜTOP Thermo ND/SK
ROOFUNDRLAYSTR-THERMO-ND-SK-B1,5M-75SM

Art.-no. 0681001036

EAN 4049557550213

Individual price display after login
Underlay membrane and roof protection film WÜTOP® Thermo ND/SK

Art.-no. 0681001036

Individual price display after login
Quantity
PU
x 75 m2

Exclusively for trade customers

Register now and access more than 125,000 products

The perforation-proof polyester fleece roof protection film

WÜTOP Thermo ND/SK is a polyester-based, highly vapour-permeable underlay membrane and roof protection film with a monolithic membrane. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs. When combined with WÜTOP vapour retarder/barrier and EURASOL® adhesive tapes, it can be used to create modern airtight and windproof structures that fulfil current energy saving regulations.



Perforation-proof:


Self-seals around nail punctures over firm surfaces (tested at the Fraunhofer Institute for Building Physics and the Technical University of Berlin)



Technology


Polyester fleece with special triple coating and monolithic functional membrane with (SK) and without self-adhesive strip



Reliability


Polyester is an extremely weather-resistant material, providing a high degree of protection from UV radiation and is temperature-resistant up to +150°C / Even wet adhesive strips can be reliably bonded



Saves time and money


Self-seals around nail punctures saving huge amounts of time and money. Easy and fast installation thanks to integrated adhesive strips (SK)

Notice

According to the test certificate no. AZ 100204-3 from the Technical University of Berlin from 22.02.2010 and test reports nos. P6-135/2009; 136/2009 and 137/2009 from the Fraunhofer Institute for Building Physics – each based on DIN EN 13111; 2001-08 – the product is classified as nail-proof and resistant to driving rain.



Note:


In the test reports P-6-210/2014 (without nail sealing tape) and P-6-211/2014 (with nail sealing tape), both systems were tested. The Wütop Thermo ND/SK showed sufficient resistant to nail punctures.


The following construction-related conditions must be met:


  • Secure counter-battens with 3.1x90 nails

  • Install dry counter-battens. (S10, <20M%)

  • No staples in the surface area of the strip; alternatively, these staple points can be sealed afterwards with a suitable adhesive tape.

DIN EN 13859-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Special type for slate: Suitable as temporary roofing for slate roofs according to German Central Association of the Roofing Trade

Coating weight per m²

220 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Weight of roll

16.5 kg

Material

Polyester fleece

Min./max. temperature resistance

-40 to 150 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.09 m / in accordance with EN ISO 12572

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

110 N

Resistance to tear propagation (transverse)

130 N

Longitudinal tensile force per 50 mm

465 N

Transverse tensile force per 50 mm

295 N

Building material class

E - Normally inflammable

Design

With self-adhesive strips

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hammer tacker ST 11 Ergonomic

HAMTACK-(STAPLE6-10MM)

Professional all-round tacker for staples up to 10 mm long
x 1 pcs
Film knife with specially coated blade

FLMKNFE-F.LACWRKPROT

The film knife is equipped with a specially coated blade for a long service life and high cutting speeds
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information