Welcome to Würth India For trade customers only

Tyre Foam

TYRCAREFM-500ML

Art.-no. 0890121525

EAN 4053479225067

Individual price display after login
Tyre Foam

Art.-no. 0890121525

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Cleans, maintains and protects

  • Prevents cracking and protects from embrittlement

  • UV-protection and prevents from premature fading, improves appearance

  • Anti-static solvent free, does not attack rubber, aluminium / steel rims or painted surface. Contains silicone, can be used on wet or dry tyres

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Wash of any mud or dirt from tyre walls and allow drying

  • Spray tyre foam on the side wall of tyre

  • No polishing needed. Allow it to dry

  • Do not spray on tyres for motorbikes, brake disc / drums or tyre treads

Contents

500 ml

Product weight (per item)

0.444 kg

Chemical basis

Mixed synthetic mineral oil

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information