Two-layer top coat
929-34-VOC-HARDENER-SLOW-2.5LTR
Art.-no. 9501014997
EAN 4065746808484
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyisocyanate |
Contents | 2.5 l |
Weight of content | 2.58 kg |
Smell/fragrance | Ester-like |
Colour | Colourless |
Viscosity/consistency | Liquid |
Conditions for drying time | at 25°C |
Max. temperature resistance | 50 °C |
Density | 1.033 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 10 % |
Shelf life from production | 36 Month |