Two-layer top coat
Two-layer top coat
55-M 205 CARROT ORANGE -0.5LTR
Art.-no. 9501017268
EAN 4099618413780
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Acrylic resin solvent reticulated |
Contents | 0.5 l |
Weight of content | 0.924 kg |
Smell/fragrance | Ketones |
Colour | Orange |
Viscosity/consistency | Liquid |
Conditions for drying time | at 25°C |
Max. temperature resistance | 50 °C |
Density | 0.924 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 73.2 % |
Shelf life from production | 36 Month |