Two-layer top coat
55-M-07-MIXING-CLEAR-G2-1LTR
Art.-no. 9501014996
EAN 4065746808477
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyester resin |
Contents | 1 l |
Weight of content | .900 kg |
Smell/fragrance | Hydrocarbon |
Colour | Colourless |
Viscosity/consistency | Liquid |
Conditions for drying time | at 25°C |
Max. temperature resistance | 200 °C |
Density | 0.900 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 10 % |
Shelf life from production | 36 Month |