Two-layer top coat
55-A 535-SAPPHRBLUE-3.5L
Art.-no. 9501014089
EAN 4065746717311
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyester resin |
Contents | 3.5 l |
Weight of content | 3.25 kg |
Smell/fragrance | Hydrocarbon |
Colour | Sapphire blue |
Viscosity/consistency | Liquid |
Conditions for drying time | at 25°C |
Max. temperature resistance | 50 °C |
Density | 0.928 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 10 % |
Shelf life from production | 36 Month |