Two-layer top coat
Two-layer top coat
55-3A0-CHERRY-RED-1LTR
Art.-no.
9501017699
EAN 4099618560590
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyester resin |
Contents | 1 l |
Weight of content | 0.937 kg |
Smell/fragrance | Hydrocarbon |
Colour | Red |
Viscosity/consistency | Liquid |
Conditions for drying time | at 25°C |
Max. temperature resistance | 124 °C |
Density | 0.937 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 705.0 g/l |
Shelf life from production | 36 Month |