Two-layer top coat
22-M-94-1LTR-MEDIUM-GREEN-2
Art.-no. 9501014691
EAN 4065746794534
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyester resin |
Contents | 1 l |
Weight of content | 1.035 kg |
Smell/fragrance | Hydrocarbon |
Colour | Green |
Viscosity/consistency | Liquid |
Conditions for drying time | at 25°C |
Max. temperature resistance | 50 °C |
Density | 1.035 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 10 % |
Shelf life from production | 36 Month |