Welcome to Würth India For trade customers only

Twist drill, metal

Twist drill, metal, others
DRL-TWST-MET-DIN338-HSSE-D6,0MM

Art.-no. 061860

EAN 4011231517225

Individual price display after login
Twist drill, metal

Art.-no. 061860

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

6.00 mm

Length (l1)

93 mm

Chip flute length (l2)

57 mm

Shank diameter

6 mm

Angle of the tip

118 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information