Twist drill, metal
Twist drill, metal, others
DRL-TWST-MET-DIN338-HSSE-D4,2MM
Art.-no. 061842
EAN 4011231517164
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 4.20 mm |
Length (l1) | 75 mm |
Chip flute length (l2) | 43 mm |
Shank diameter | 4.2 mm |
Angle of the tip | 118 Degree |