Welcome to Würth India For trade customers only

Twist drill bit HSS Pilot WN type RN

Twist drill bit HSS Pilot WN type RN
DRL-TWST-MET/WO-N-SIDIN1869-HSS-R2-D10

Art.-no. 0627010340

EAN 4038898182504

Individual price display after login
Twist drill bit HSS Pilot WN type RN

Art.-no. 0627010340

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

HSS drill bit with centre drill bit for universal use on wood and steel, vertex angle 118°/174°

Highly precise spot drilling


Its robust twist drill bit with extra-long design and self-centring pilot drill bit ensures extremely precise drilling



Also suitable for deep drilling


Its reinforced core ensures sufficient stability even for deep drilling

Notice

In order to achieve optimal drilling pitch and avoid jamming, frequent 'ventilation' of the drill bit is also necessary during deep drilling. See overview tables for drill bit/material assignments



Ideal for pre-drilling in AMO III screw profiles:


  • Dia. 7.5 mm screw, 6 mm drill bit

  • Dia. 11.5 mm screw, 10 mm drill bit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Softwood and hardwood, composite materials (e.g. plastic profiles with steel core)

Suitable for machine type

Cordless screwdrivers, Drill

Material to be processed

Wood, Steel

Quality

Würth-Standard

Standard / drilling depth

CS / 25xD

Diameter (Ø)

10 mm

Length (l1)

340 mm

Chip flute length (l2)

235 mm

Shank diameter

10 mm

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSS

Type

RN

Angle of the tip

118 Degree

Service life (points system)

2 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

1 of 4 points

Drilling behaviour (point system)

2 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Self-centring

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information