Turnbuckle with hooks
Stainless steel A4 shape B hook/hook
TURNBCKL-HOK-A4-M12
Art.-no.
5176013012
EAN 4052712012457
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
A4 stainless steel, open version with hook/hook
Notice
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Overall length of screw-in hook (l1) | 200 mm |
Turnbuckle-sleeve length (l2) | 145 mm |
Internal diameter of hook (h1) | 14 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Open |
Design | With hook |
Product weight (per item) | 520.000 g |