Turnbuckle with flat leaf bolts and lock nut DIN 1480 (open shape), steel S235JR, zinc-plated
TURNBCKL-BLT-DIN1480-S235JR-CE-(A2K)-M20
Art.-no. 0521000420
EAN 4056807624570
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Construction product with CE marking
Notice
Turnbuckle nut, M27, not standardised according to DIN 1480
Product information
Datasheets(X)
Application area
Wind, stabilisation and cross bracing in steel and wooden constructions
![]() | |
Standards | DIN 1480 |
Form | Open |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | With flat leaf bolt |
Thread type x nominal diameter | M20 |
Eye diameter | 16.5 mm |
Turnbuckle-sleeve length | 200 mm |
Turnbuckle-sleeve width (internal) | 24 mm |
Turnbuckle-sleeve diameter | 34 mm |
Turnbuckle-sleeve width (external) | 52 mm |
Overall length of flat leave bolt | 250 mm |
Min. distance between centre of hole and centre of hole | 446 mm |
Max. distance between centre of hole and centre of hole | 578 mm |
Permissible load | 56.55 kN |
Construction product | Yes |
