Welcome to Würth India For trade customers only

Turnbuckle with flat leaf bolts and lock nut DIN 1480 (open shape), steel S235JR, zinc-plated

DIN 1480 zinc-plated steel with flat leaf bolts CE
TURNBCKL-BLT-DIN1480-S235JR-CE-(A2K)-M12

Art.-no. 0521000412

EAN 4056807624556

Individual price display after login
Turnbuckle with flat leaf bolts and lock nut DIN 1480 (open shape), steel S235JR, zinc-plated

Art.-no. 0521000412

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Construction product with CE marking
Notice

Turnbuckle nut, M27, not standardised according to DIN 1480

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wind, stabilisation and cross bracing in steel and wooden constructions

Standards

DIN 1480

Form

Open

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Design

With flat leaf bolt

Thread type x nominal diameter

M12

Eye diameter

12.5 mm

Turnbuckle-sleeve length

125 mm

Turnbuckle-sleeve width (internal)

16 mm

Turnbuckle-sleeve diameter

21 mm

Turnbuckle-sleeve width (external)

34 mm

Overall length of flat leave bolt

170 mm

Min. distance between centre of hole and centre of hole

307 mm

Max. distance between centre of hole and centre of hole

390 mm

Permissible load

17.19 kN

Construction product

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information